1. Fasteners/
  2. Nuts/
  3. Trackshoe Nut
Square Trackshoe Nut, UNF - Steel - Grade 12
0
1

Square Trackshoe Nut, UNF - Steel - Grade 12


6 Variants From
£1.01

Inc VAT (20%)

Up to 12.5% off
See 6 Product Variants
£1.01

Description

Metric Imperial
UNF (Unified National Fine)
Material - Steel
Class 12

See full description

Feature Attributes

Driving Features:

Square Head

Material:

Steel

Thread:

UNF

Grade:

12

Surface Treatment:

Plain

System of Measurement:

Imperial

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome