1. Fasteners/
  2. Screws & Bolts/
  3. U Bolts
U-Bolt, Metric - A2 Stainless - U-Bolt Type B
0
1

U-Bolt, Metric - A2 Stainless - U-Bolt Type B


Select
See all variants from
£1.79Inc VAT (20%)

See all variants from £1.79

Description

U-Bolt Type B,
Metric,
A2 Stainless Steel.

Feature Attributes

Product Type:
Type B
Surface Treatment:
Plain
Material:
A2 Stainless
System of Measurement:
Metric
Material Grade:
A2
Thread:
Metric Thread
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome