10MM-3/8 A2 St/St Internal Shakeproof Washer

10MM-3/8 A2 St/St Internal Shakeproof Washer

Order Code: ZT1114090X

£0.01each Inc VAT (20%)
£2.50 minimum order value

Minimum order quantity: 250.
Order by 12pm, get it Tomorrow

Description

A2 Stainless Steel Internal Shakeproof Washers

Specifications for 10MM-3/8 A2 St/St Internal Shakeproof Washer
  • Thickness
    0.9mm
  • Hole Diameter
    10.5mm
  • Material
    A2 Stainless Steel
  • Diameter
    18mm
  • For nom. size
    M10
  • Grade
    A2
  • s
    0.9
  • d2 (max.)
    18
  • Material Technical
    A2 (1.4310)
  • h
    1.8min
  • d1
    10.5min
  • DIN
    6797-J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome