Metal Self-Drill Plasterboard Fixing

Metal Self-Drill Plasterboard Fixing


Select
£3.79 Inc VAT (20%)


See all variants from £3.79

Description

Rawplug All Metal Self-Drill Plasterboard Fixings which fit flush to board and can be used in double thickness plasterboard. Will also provide a secure fixing into lightweight and aerated concrete blocks. (NOTE. an 8mm pilot hole is required for this fixing). For use only with the screws supplied. Max Fixture Thickness: 12mm (20mm Screw). Except RAW07130 Max Fixture Thickness: 35mm (25mm Screw).

Feature Attributes

Type:
Self-Drill
Max. Thickness:
12 mm
Fixing Type:
Self-Drill
Drill Size:
8 mm
Material:
Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome