Inc VAT (20%)
Zinc plated. Conform to DIN 314
Thread:
Metric
Leading Standard:
DIN 314
Material:
Steel
Grade:
4
Thread Direction:
Right
Driving Features:
Wing
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy