Inc VAT (20%)
Wing Nut - Rounded Wings,
Metric,
Cast Iron,
BZP (Bright Zinc Plated),
DIN 315.
Driving Features:
Wing
Surface Treatment:
Zinc Plated
Leading Standard:
DIN 315
Thread Direction:
Right
Grade:
10.9
Material:
Cast Iron
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy