Annular Ring Shank Nails, Bright Finish

Annular Ring Shank Nails, Bright Finish


Select
£3.59 Inc VAT (20%)
5% off


See all variants from £3.59

Description

These Forgefix Annular Ring Shank Nails are ideal for where strength and holding power are of primary importance. The rings on the shank of the nail are sloped in a conical shape to ensure clean insertion but are then extremely difficult to release. They are suitable for both softwood and hardwood. The nails have a 'Bright' finish, which is simply the basic raw mild steel material, without any coating or finish. APPLICATION:Used where permanent holding is preferred such as flooring applications.

Feature Attributes

Finish:
Bright
Pack Quantity:
500 Bag
Weight:
0.5 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome