Wire Nails Round 25mm - 500gm
0
1
2

Wire Nails Round 25mm - 500gm

Order Code: ZT5349624S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

This range of nails are one of the most widely used among tradesman everywhere. Ranging from 25mm up to 150mm, these nails are versatile and ideal for standard construction applications where durability is crucial.

Features and Benefits
• Wide range of sizes
• Suitable for indoor and outdoor applications
• Easy to hammer

Typical Applications
• General application
• Excels in fixing timer to timber

See full description
Specifications for Wire Nails Round 25mm - 500gm
  • Overall Length
    25mm
  • Product Type
    Wire Nail
  • MFR Part No.
    6032PP025180-005SC
  • Head Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome