1. Fasteners/
  2. Screws & Bolts/
  3. Wood Screws
Woodscrew, Self Tapping - Steel - Bright Zinc Plated - Slotted -Countersunk Flat Head - DIN 97

Woodscrew, Self Tapping - Steel - Bright Zinc Plated - Slotted -Countersunk Flat Head - DIN 97


Select
Select
Select
See all variants from
£4.99Inc VAT (20%)

See all variants from £4.99

Description

Woodscrew, Self Tapping
Steel - BZP (Bright Zinc Plated)
Slotted - Countersunk Flat Head
DIN 97

See full description

Feature Attributes

Leading Standard:
DIN 97
Material:
Steel
Head Shape:
Countersunk
Thread Direction:
Right Hand
Driving Features:
Slotted
Surface Treatment:
Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome