Valve Base ISO-1

Valve Base ISO-1

Order Code: ZT1063603XCopy

£22.99 Inc VAT (20%)

Currently unavailable

Description

Single sub base with thread connections on the side. Reversed pressure supply permissible.
Standard: ISO 5599-1.

Specifications for Valve Base ISO-1
  • Thread Type
    Female
  • Pressure Range
    -0.95 to 16bar
  • Temperature Range
    -25 to 70°C
  • Thread Size
    1/4in
  • Body Material
    Aluminium
  • Thread Standard
    BSP Parallel = G
  • Product Type
    Valve Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome