Lighted Tri-Fold Vanity Mirror Makeup Tabletop W/Led Lights for Bedroom White

Lighted Tri-Fold Vanity Mirror Makeup Tabletop W/Led Lights for Bedroom White

Order Code: ZT3349081S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

LED LIGHTS: 16 LED lights around the main mirror, illuminating your face beautifully day and night for you to get ready easily.FOLDING: Features a large middle mirror with two small mirrors on each side. Hinged to set to different angles easily. Folds for storage.MDF FRAME: A solid and stable structure, with a flat bottom so it stands steady on tables and other surfaces. Velvet-lined back to prevent scratching.BATTERY POWERED: Requires 3 x AA batteries (not included) DIMENSIONS: 4.5D x 73W x 53.5Hcm. Folded: 4.5D x 36W x 53.5Hcm.EASY TO ASSEMBLE.

See full description
Specifications for Lighted Tri-Fold Vanity Mirror Makeup Tabletop W/Led Lights for Bedroom White
  • Material
    MDF
  • Battery Type
    3 x AA
  • Power Source
    Battery
  • Product Type
    Vanity Mirror
  • Colour
    White
  • Light Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome