Bicycle Rack, Hot Dip Galvanised, Double Sided Wheel Position, 6 Parking Spaces

Bicycle Rack, Hot Dip Galvanised, Double Sided Wheel Position, 6 Parking Spaces

Order Code: ZT2691273S

£199.99 Inc VAT (20%)


Description

Bicycle rack, hot dip galvanised, double sided wheel position, 6 parking spaces. Supplied = flat pack. Material = steel. Finish = hot dip galvanised. Parking spaces = 6 pcs. Overall height = 400 mm. Overall width = 1050 mm. Overall depth = 695 mm. Wheel spacing = 350 mm. Tyre width up to = 55 mm. Bicycle parking = double sided. Colour = hot dip galvanised. Tube diameter = 18 mm. Product type = bicycle row racks. Space saving bicycle parking. Made of hot dip galvanised steel. Suitable for tyre widths up to 55 mm. Ideal for connection in rows and floor mounting.

See full description
Specifications for Bicycle Rack, Hot Dip Galvanised, Double Sided Wheel Position, 6 Parking Spaces
  • Material
    Steel
  • Product Type
    Bicycle Row Racks
  • Colour
    Hot Dip Galvanised
  • Supplied
    Flat Pack
  • Parking Spaces
    6
  • Maximum Tyre Width
    55mm
  • Tube Diameter
    18mm
  • Finish
    Hot Dip Galvanised
  • Overall Depth
    695mm
  • Overall Height
    400mm
  • Overall Width
    1050mm
  • Wheel Spacing
    350mm
  • Bicycle Parking
    Double Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome