Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Bicycle Racks & Accessories
Healing Tube PV 26" x 1.75-2.125 - PCC002
By SIMPLY CYCLING
Order Code:
ZT3955855S
£7.29
each
Inc VAT (20%)
£116.64 minimum order value
Quantity
Price
Discount
1 - 19
£7.29
0%
20 - 49
£7.00
4%
50 +
£6.71
8%
16
Add to basket
Minimum order quantity: 16.
Get it by
Fri, 3rd Jan
In Stock
GBP
116.64
https://www.zoro.co.uk/shop/furniture-linens-and-decor/bicycle-racks-and-accessories/healing-tube-pv-26-inch-x-1-75-2-125-pcc002/p/ZT3955855S
Add to quotation
View all Bicycle Racks & Accessories
Description
HEALING TUBE PV 26IN X 1.75-2.125
Tags:
#BulkDiscount
Specifications
Specifications for Healing Tube PV 26" x 1.75-2.125 - PCC002
Product Type
Healing Tube
Size
26in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome