ANNY - Fixed Pedestal, 1 Utensil Drawer, 2 Storage Drawers, 1 Filing Drawer, Walnut Finish

ANNY - Fixed Pedestal, 1 Utensil Drawer, 2 Storage Drawers, 1 Filing Drawer, Walnut Finish

Order Code: ZT2696135S

£1,029.99 Inc VAT (20%)


Description

ANNY - Fixed pedestal, 1 utensil drawer, 2 storage drawers, 1 filing drawer, walnut finish. Supplied = assembled. Height adjustment range = 720 - 760 mm. Width = 428 mm. Depth = 800 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Suspension file drawer extends to = 120%. Number of storage drawers = 2 pcs. Storage drawer extends to = 80%. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = walnut finish. Drawer colour = walnut finish. Drawer guide = metal roller guides. Feature = lockable. All drawers on high quality metal roller guides, with soft-close self-retraction and pull-out stop. Central locking with cylinder lock (incl. two keys) The drawers can be individually equipped with sets of dividers (accessories) Handles included. Supplied fully assembled.

See full description
Specifications for ANNY - Fixed Pedestal, 1 Utensil Drawer, 2 Storage Drawers, 1 Filing Drawer, Walnut Finish
  • Number of Drawers
    2
  • Product Type
    Fixed Pedestals
  • Body Colour
    Walnut Finish
  • Supplied
    Assembled
  • Width
    428mm
  • Material
    Chipboard, Melamine Coated
  • Drawer Colour
    Walnut Finish
  • Depth
    800mm
  • Drawer Guide
    Metal Roller Guides
  • Features
    Lockable
  • Storage Drawer Extends To
    80%
  • Adjustable Height Range
    720 - 760mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome