ANNY - Fixed Pedestal, 1 Utensil Drawer, 4 Storage Drawers, Maple Finish

ANNY - Fixed Pedestal, 1 Utensil Drawer, 4 Storage Drawers, Maple Finish

Order Code: ZT2696015S

£1,029.99 Inc VAT (20%)


Description

ANNY - Fixed pedestal, 1 utensil drawer, 4 storage drawers, maple finish. Supplied = assembled. Height adjustment range = 720 - 760 mm. Width = 428 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 4 pcs. Storage drawer extends to = 80%. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = maple finish. Drawer colour = maple finish. Drawer guide = metal roller guides. Feature = lockable. All drawers on high quality metal roller guides, with soft-close self-retraction and pull-out stop. Central locking with cylinder lock (incl. two keys) The drawers can be individually equipped with sets of dividers (accessories) Handles included. Supplied fully assembled.

See full description
Specifications for ANNY - Fixed Pedestal, 1 Utensil Drawer, 4 Storage Drawers, Maple Finish
  • Number of Drawers
    4
  • Product Type
    Fixed Pedestals
  • Body Colour
    Maple Finish
  • Supplied
    Assembled
  • Depth
    800mm
  • Drawer Colour
    Maple Finish
  • Width
    428mm
  • Material
    Chipboard, Melamine Coated
  • Features
    Lockable
  • Storage Drawer Extends To
    80%
  • Adjustable Height Range
    720 - 760mm
  • Drawer Guide
    Metal Roller Guides

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome