Fixed Pedestal, 1 Utensil Drawer, 2 Drawers, 1 Suspension File Drawer, Maple Finish

Fixed Pedestal, 1 Utensil Drawer, 2 Drawers, 1 Suspension File Drawer, Maple Finish

Order Code: ZT2722711S

£929.99 Inc VAT (20%)


Description

Fixed pedestal, 1 utensil drawer, 2 drawers, 1 suspension file drawer, maple finish. Supplied = assembled. Height adjustment range = 720 - 760 mm. Width = 428 mm. Depth = 800 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Suspension file drawer extends to = 100% extendable. Number of storage drawers = 2 pcs. Storage drawer extends to = 80%. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = maple finish. Thickness of body = 19 mm. Drawer material = chipboard, melamine coated. Drawer colour = maple finish. Max. drawer load = 25 kg. Drawer guide = self-retracting metal guide. Feature = pull-out stop, lockable. Bonded body with 8 mm thick rear panel. Central locking with interlocking pull-out stops. High quality drawers on heavy duty metal guides with soft-close and self-retraction. Fixed pedestal with height adjustable plinth feet. Delivered assembled. Handles and castors not mounted on delivery self-assembly.

See full description
Specifications for Fixed Pedestal, 1 Utensil Drawer, 2 Drawers, 1 Suspension File Drawer, Maple Finish
  • Product Type
    Fixed Pedestals
  • Number of Drawers
    2
  • Body Colour
    Maple Finish
  • Supplied
    Assembled
  • Depth
    800mm
  • Width
    428mm
  • Material
    Chipboard, Melamine Coated
  • Drawer Colour
    Maple Finish
  • Drawer Load Capacity
    25kg
  • Drawer Material
    Chipboard, Melamine Coated
  • Drawer Guide
    Self-Retracting Metal Guide
  • Body Thickness
    19mm
  • Features
    Pull-Out Stop, Lockable
  • Storage Drawer Extends To
    80%
  • Adjustable Height Range
    720 - 760mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome