Harvard Drinks Bar

Harvard Drinks Bar

Order Code: ZT1391503S

£184.99 Inc VAT (20%)


Description

Our Compact drinks cabinet features ample storage for bottles and glasware and is a stylish acompanyment to any room. Made in an easy to clean, hardwearing washed oak and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Harvard Drinks Bar
  • Height
    94.1cm
  • Depth
    34cm
  • Weight
    26.5kg
  • Width
    63.5cm
  • Material
    Melamine Faced Particleboard/Metal
  • MFR Part No.
    HR914
  • Door Width
    321/577mm
  • Maximum Weight
    Various, Refer To Instructionskg
  • Hinge Type
    Adjustable
  • Door Thickness
    15mm
  • Door Height
    491/305mm
  • Number of Doors
    2
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • External Colour
    Washed Oak/Carbon Grey Oak
  • Shelf Fixed
    Yes
  • Internal Finish
    Finished
  • Leg Shape
    Square
  • Approx. Assembly Time
    90min
  • Leg Material Type
    Metal
  • Depth of Shelf
    315mm
  • Depth Behind Doors
    315mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Height Above Top Shelf
    235mm
  • People For Assembly
    2
  • Leg Width
    15mm
  • Back Thickness
    9mm
  • Shelf Width
    321mm
  • Leg Colour
    Black
  • Height Behind Doors
    491/305mm
  • Side Thickness
    15mm
  • Top Thickness
    15mm
  • Leg Depth
    15mm
  • Leg Height
    100/100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome