Manhattan Tall Bookcase, with 2 Doors

Manhattan Tall Bookcase, with 2 Doors

Order Code: ZT1391435S

£183.99 Inc VAT (20%)


Description

This tall bookcase encompases open and enclosed storage in a fusion of metal with a bleached pine effect with contrasting grey stone effect and black metal hair pin shape legs.

Specifications for Manhattan Tall Bookcase, with 2 Doors
  • Material
    Melamine Faced Particleboard/Metal
  • Depth
    39cm
  • Height
    169cm
  • Weight
    28.5kg
  • Width
    51cm
  • MFR Part No.
    MN903
  • Door Width
    475mm
  • Maximum Weight
    Various, Refer To Instructionskg
  • Number of Doors
    2
  • Hinge Type
    Adjustable
  • Assembly Required
    Yes
  • Construction
    Flat Packed
  • Door Height
    348/377mm
  • Door Thickness
    15mm
  • External Colour
    Bleached Pine/Grey Stone
  • Height Below Lower Shelf
    377mm
  • Fixed/Adjustable Shelves
    Fixed
  • Leg Colour
    Black
  • Table Top Material
    MFP
  • Leg Shape
    Hairpin Design
  • Approx. Assembly Time
    90min
  • Leg Width
    95/55mm
  • Height Behind Doors
    370mm
  • Internal Finish
    Finished
  • Back Thickness
    9mm
  • Top Thickness
    15mm
  • Depth Behind Doors
    375mm
  • Leg Depth
    8mm Diamm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Shelf Width
    479mm
  • Depth of Shelf
    380mm
  • People For Assembly
    2
  • Leg Material Type
    Metal
  • Leg Height
    200mm
  • Side Thickness
    15mm
  • Table Top Colour
    Bleached Pine
  • Height Above Top Shelf
    335mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome