NICOLA - Fixed Pedestal, 2 Drawers, 1 Suspension File Drawer, 1 Utensil Drawer, White

NICOLA - Fixed Pedestal, 2 Drawers, 1 Suspension File Drawer, 1 Utensil Drawer, White

Order Code: ZT2718854S

£999.99 Inc VAT (20%)


Description

NICOLA - Fixed pedestal, 2 drawers, 1 suspension file drawer, 1 utensil drawer, white. Supplied = assembled. Height adjustment range = 720 - 740 mm. Width = 428 mm. Depth = 800 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Suspension file drawer extends to = 100% extendable. Number of storage drawers = 2 pcs. Storage drawer extends to = 80%. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = white. Drawer colour = white. Drawer guide = roller guides. Feature = pull-out stop, lockable. All items in this series can be combined as needed and are distinguished by their quality and durability. High quality drawers with plastic edge inserts on metal roller guides. 80% extension, concealed guides. Can also be fitted with slanted trays and dividers. With central locking and pull-out stop, and soft close and self retraction. The suspension file drawer is fully extendable. Delivered assembled. Handles and castors not mounted on delivery self-assembly.

See full description
Specifications for NICOLA - Fixed Pedestal, 2 Drawers, 1 Suspension File Drawer, 1 Utensil Drawer, White
  • Product Type
    Fixed Pedestals
  • Number of Drawers
    2
  • Body Colour
    White
  • Supplied
    Assembled
  • Depth
    800mm
  • Width
    428mm
  • Drawer Colour
    White
  • Material
    Chipboard, Melamine Coated
  • Drawer Guide
    Roller Guides
  • Storage Drawer Extends To
    80%
  • Adjustable Height Range
    720 - 740mm
  • Features
    Pull-Out Stop, Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome