NICOLA - Fixed Pedestal, 4 Drawers, 1 Utensil Drawer, Beech Finish

NICOLA - Fixed Pedestal, 4 Drawers, 1 Utensil Drawer, Beech Finish

Order Code: ZT2712919S

£999.99 Inc VAT (20%)


Description

NICOLA - Fixed pedestal, 4 drawers, 1 utensil drawer, beech finish. Supplied = assembled. Height adjustment range = 720 - 740 mm. Width = 428 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 4 pcs. Storage drawer extends to = 80%. Product type = fixed pedestals. Material = chipboard, melamine coated. Body colour = beech finish. Drawer colour = beech finish. Drawer guide = roller guides. Feature = pull-out stop, lockable. All items in this series can be combined as needed and are distinguished by their quality and durability. High quality drawers with plastic edge inserts on metal roller guides. 80% extension, concealed guides. Can also be fitted with slanted trays and dividers. With central locking and pull-out stop, and soft close and self retraction. Delivered assembled. Handles and castors not mounted on delivery self-assembly.

See full description
Specifications for NICOLA - Fixed Pedestal, 4 Drawers, 1 Utensil Drawer, Beech Finish
  • Number of Drawers
    4
  • Product Type
    Fixed Pedestals
  • Body Colour
    Beech Finish
  • Supplied
    Assembled
  • Drawer Colour
    Beech Finish
  • Width
    428mm
  • Material
    Chipboard, Melamine Coated
  • Depth
    800mm
  • Features
    Pull-Out Stop, Lockable
  • Adjustable Height Range
    720 - 740mm
  • Storage Drawer Extends To
    80%
  • Drawer Guide
    Roller Guides

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome