Vegas Display Bookcase with Door

Vegas Display Bookcase with Door

Order Code: ZT1391854S

£259.99 Inc VAT (20%)


Description

This display bookcase features and abundance of shelving space plus a handy enclosed storage area behind a drop down door. Made in a bleached Oak effect with contrasting matt grey finish with black pull handles and hairpin shape legs.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Vegas Display Bookcase with Door
  • Depth
    38cm
  • Weight
    43.5kg
  • Width
    72.3cm
  • Material
    Melamine Faced Particleboard/Metal
  • Height
    171.2cm
  • MFR Part No.
    VG908
  • Door Width
    689mm
  • Maximum Weight
    Various, Refer To Instructionskg
  • Number of Doors
    1
  • Door Height
    266mm
  • Construction
    Flat Packed
  • Door Thickness
    15mm
  • Assembly Required
    Yes
  • Hinge Type
    Adjustable
  • Shelf Fixed
    Yes
  • Top Thickness
    15mm
  • Internal Finish
    Finished
  • Leg Shape
    Hairpin Design
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Leg Material Type
    Metal
  • Height Behind Doors
    266mm
  • Leg Colour
    Black
  • Shelf Width
    689mm
  • Back Thickness
    9mm
  • Height Above Top Shelf
    177mm
  • Side Thickness
    15mm
  • Depth of Shelf
    370mm
  • People For Assembly
    2
  • Leg Height
    201mm
  • Depth Behind Doors
    355mm
  • Approx. Assembly Time
    100min
  • Fixed/Adjustable Shelves
    Fixed
  • Leg Depth
    8mm Diamm
  • Leg Width
    95/61mm
  • Height Below Lower Shelf
    302mm
  • External Colour
    Bleached Oak/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome