ANNY - Filing Cupboard, Hinged Doors, 5 Shelves, Maple Finish/Aluminium Silver

ANNY - Filing Cupboard, Hinged Doors, 5 Shelves, Maple Finish/Aluminium Silver

Order Code: ZT2747095S

£999.99 Inc VAT (20%)


Description

ANNY - Filing cupboard, hinged doors, 5 shelves, maple finish/aluminium silver. Supplied = assembled. Width = 800 mm. Height = 2156 mm. Depth = 422 mm. Body colour = maple finish. Material = chipboard, melamine coated. Product type = double door cupboards. Series = ANNY. Door type = hinged door. Door colour = aluminium silver. Number of doors = 2 pcs. Number of shelves = 5 pcs. Shelf material = chipboard, melamine coated. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. Cupboards with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.

See full description
Specifications for ANNY - Filing Cupboard, Hinged Doors, 5 Shelves, Maple Finish/Aluminium Silver
  • Number of Shelves
    5
  • Series
    ANNY
  • Product Type
    Double Door Cupboards
  • Door Thickness
    19mm
  • Number of Doors
    2
  • Supplied
    Assembled
  • Colour
    Maple Finish
  • Body Colour
    Maple Finish
  • Depth
    422mm
  • Width
    800mm
  • Material
    Chipboard, Melamine Coated
  • Door Colour
    Aluminium Silver
  • Height
    2156mm
  • Door Type
    Hinged Door
  • Shelf Material
    Chipboard, Melamine Coated
  • Panel Thickness
    8mm
  • Body Thickness
    19mm
  • Shelf Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome