ANNY - Roller Shutter Cupboard, 5 Shelves, Maple Finish/Aluminium Silver

ANNY - Roller Shutter Cupboard, 5 Shelves, Maple Finish/Aluminium Silver

Order Code: ZT2747113S

£1,299.99 Inc VAT (20%)


Description

ANNY - Roller shutter cupboard, 5 shelves, maple finish/aluminium silver. Supplied = assembled. Product type = roller shutter cupboards. External width = 800 mm. External height = 2156 mm. External depth = 422 mm. Body colour = maple finish. Material of housing = chipboard, melamine coated. Colour of roller blinds = aluminium silver. Number of lever arch file heights = 6 pcs. Internal fittings = 5 shelves. Number of shelves = 5 pcs. Door type = roller shutter. Series = ANNY. Shelf thickness = 22 mm. Thickness of body = 19 mm. Cupboards with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.

See full description
Specifications for ANNY - Roller Shutter Cupboard, 5 Shelves, Maple Finish/Aluminium Silver
  • External Height
    2156mm
  • External Depth
    422mm
  • Series
    ANNY
  • External Width
    800mm
  • Product Type
    Roller Shutter Cupboards
  • Body Colour
    Maple Finish
  • Number of Shelves
    5
  • Supplied
    Assembled
  • Door Type
    Roller Shutter
  • Housing Material
    Chipboard, Melamine Coated
  • Colour of Roller Blinds
    Aluminium Silver
  • Body Thickness
    19mm
  • Internal Fittings
    5 Shelves
  • Shelf Thickness
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome