Roller Shutter Cupboard, WxD 1200 X 450mm, Height 1950mm, Gentian Blue

Roller Shutter Cupboard, WxD 1200 X 450mm, Height 1950mm, Gentian Blue

Order Code: ZT2732277S

£1,399.99 Inc VAT (20%)


Description

Roller shutter cupboard, WxD 1200 x 450 mm, height 1950 mm, gentian blue. Supplied = assembled. Product type = roller shutter cupboards. External width = 1200 mm. External height = 1970 mm. External depth = 450 mm. Body colour = gentian blue RAL 5010. Material of housing = sheet steel. Colour of roller blinds = light grey. Feature = lockable. Lock type = cylinder lock with two keys. Number of lever arch file heights = 5 pcs. Material of roller blind = plastic. Internal fittings = 4 shelves. Number of shelves = 4 pcs. Max. shelf load = 45 kg. Shelf colour = light grey. Door type = roller shutter. Shelf height adjustment increments = 19 mm. Internal width = 1046 mm. Internal height = 1820 mm. Internal depth = 378 mm. Shelf thickness = 0.9 mm. Thickness of body = 0.7 mm. Plinth height = 80 mm. Horizontal roller shutter, lockable. Height adjustable shelves. Four floor level adjustment screws. High quality roller shutter cupboard made of 0.7 mm sheet steel with structured powder coating. The plastic roller shutters, which can be recessed into the cupboard, make it perfectly suited for space saving use in the office or archive. Easy to move shutter elements guarantee easy, quiet opening and closing. Cylinder lock, individual keys, incl. 2 keys. Shelves in body colour with structured powder coating. Height adjustable in 19 mm increments. Height adjustable feet for levelling on uneven surfaces. Supplied fully assembled.

See full description
Specifications for Roller Shutter Cupboard, WxD 1200 X 450mm, Height 1950mm, Gentian Blue
  • Lock Type
    Cylinder Lock with Two Keys
  • External Depth
    450mm
  • External Height
    1970mm
  • Internal Height
    1820mm
  • Number of Shelves
    4
  • External Width
    1200mm
  • Internal Depth
    378mm
  • Internal Width
    1046mm
  • Product Type
    Roller Shutter Cupboards
  • Supplied
    Assembled
  • Colour
    Light Grey
  • Body Colour
    Gentian Blue
  • Door Type
    Roller Shutter
  • Shelf Thickness
    0.9mm
  • Colour of Roller Blinds
    Light Grey
  • Material of Roller Blind
    Plastic
  • Housing Material
    Sheet Steel
  • Internal Fittings
    4 Shelves
  • Features
    Lockable
  • Plinth Height
    80mm
  • Body Thickness
    0.7mm
  • Shelf Colour
    Light Grey
  • Shelf Load Capacity
    45kg
  • Shelf Capacity
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome