STATUS - Add-on Cupboard, 1 Shelf, Open Cupboard, White Aluminium/Beech Finish

STATUS - Add-on Cupboard, 1 Shelf, Open Cupboard, White Aluminium/Beech Finish

Order Code: ZT2745323S

£399.99 Inc VAT (20%)


Description

STATUS - Add-on cupboard, 1 shelf, open cupboard, white aluminium/beech finish. Supplied = flat pack. Width = 1000 mm. Height = 740 mm. Depth = 420 mm. Body colour = aluminium silver. Material = chipboard, melamine coated. Product type = office shelving units. Series = STATUS. Number of shelves = 1 pcs. Shelf material = steel. Number of lever arch file heights = 2 pcs. Shelf thickness = 30 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Hinged and sliding door cupboards in various sizes and models. All versions are compatible with one another and can be stacked up to a height of 2300 mm (6 file heights) A standard width of 1000 mm provides ample storage space. All cupboards are lockable with a cylinder lock. Supplied with 2 keys. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for STATUS - Add-on Cupboard, 1 Shelf, Open Cupboard, White Aluminium/Beech Finish
  • Series
    Status
  • Product Type
    Office Shelving Units
  • Body Colour
    Aluminium Silver
  • Supplied
    Flat Pack
  • Number of Shelves
    1
  • Door Thickness
    16mm
  • Height
    740mm
  • Depth
    420mm
  • Width
    1000mm
  • Material
    Chipboard, Melamine Coated
  • Shelf Material
    Steel
  • Body Thickness
    19mm
  • Shelf Thickness
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome