STATUS - Office Cupboard, With Sliding Doors, 1 Shelf, White Aluminium/Beech Finish

STATUS - Office Cupboard, With Sliding Doors, 1 Shelf, White Aluminium/Beech Finish

Order Code: ZT2745318S

£799.99 Inc VAT (20%)


Description

STATUS - Office cupboard, with sliding doors, 1 shelf, white aluminium/beech finish. Supplied = flat pack. Width = 1000 mm. Height = 820 mm. Depth = 420 mm. Body colour = aluminium silver. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = STATUS. Door type = sliding door. Door colour = beech finish. Number of shelves = 1 pcs. Shelf material = steel. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 2 pcs. Internal fittings = 1 shelf. Shelf thickness = 30 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Hinged and sliding door cupboards in various sizes and models. All versions are compatible with one another and can be stacked up to a height of 2300 mm (6 file heights) A standard width of 1000 mm provides ample storage space. All cupboards are lockable with a cylinder lock. Supplied with 2 keys. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for STATUS - Office Cupboard, With Sliding Doors, 1 Shelf, White Aluminium/Beech Finish
  • Cabinet Door Type
    Sliding Door
  • Product Type
    Sliding Door Cupboards
  • Lock Type
    Cylinder Lock
  • Body Colour
    Aluminium Silver
  • Door Colour
    Beech Finish
  • Number of Shelves
    1
  • Depth
    420mm
  • Width
    1000mm
  • Height
    820mm
  • Supplied
    Flat Pack
  • Material
    Chipboard, Melamine Coated
  • Door Type
    Sliding Door
  • Series
    Status
  • Internal Fittings
    1 Shelf
  • Additional Features
    Lockable
  • Door Thickness
    16mm
  • Shelf Thickness
    30mm
  • Body Thickness
    19mm
  • Shelf Material
    Steel
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome