STATUS - Office Cupboard, With Sliding Doors, Wardrobe On Right, 3 Shelves On Left, Light Grey

STATUS - Office Cupboard, With Sliding Doors, Wardrobe On Right, 3 Shelves On Left, Light Grey

Order Code: ZT2745341S

£1,099.99 Inc VAT (20%)


Description

STATUS - Office cupboard, with sliding doors, wardrobe on right, 3 shelves on left, light grey. Supplied = flat pack. Width = 1000 mm. Height = 1560 mm. Depth = 420 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = STATUS. Door type = sliding door. Door colour = light grey. Number of shelves = 3 pcs. Shelf material = steel. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 4 pcs. Internal fittings = 3 shelves on left, 4 file heights, wardrobe on right. Shelf thickness = 30 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Hinged and sliding door cupboards in various sizes and models. All versions are compatible with one another and can be stacked up to a height of 2300 mm (6 file heights) A standard width of 1000 mm provides ample storage space. All cupboards are lockable with a cylinder lock. Supplied with 2 keys. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for STATUS - Office Cupboard, With Sliding Doors, Wardrobe On Right, 3 Shelves On Left, Light Grey
  • Product Type
    Sliding Door Cupboards
  • Cabinet Door Type
    Sliding Door
  • Lock Type
    Cylinder Lock
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Number of Shelves
    3
  • Height
    1560mm
  • Door Type
    Sliding Door
  • Supplied
    Flat Pack
  • Depth
    420mm
  • Width
    1000mm
  • Material
    Chipboard, Melamine Coated
  • Series
    Status
  • Door Thickness
    16mm
  • Shelf Material
    Steel
  • Shelf Thickness
    30mm
  • Body Thickness
    19mm
  • Additional Features
    Lockable
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome