STATUS - Suspension File Cabinet, 2 Drawers, 2-track, HxWxD 820 X 1000 X 420mm, Beech Finish

STATUS - Suspension File Cabinet, 2 Drawers, 2-track, HxWxD 820 X 1000 X 420mm, Beech Finish

Order Code: ZT2745560S

£1,499.99 Inc VAT (20%)


Description

STATUS - Suspension file cabinet, 2 drawers, 2-track, HxWxD 820 x 1000 x 420 mm, beech finish. Supplied = flat pack. Height = 820 mm. Width = 1000 mm. Depth = 420 mm. Product type = suspension filing cabinets. Material = chipboard, melamine coated. Body colour = beech finish. Front colour = silver grey. Number of suspension filing drawers = 2 pcs. Suspension file drawer model = 2-track. For paper format = 2 x A4 landscape. Lock type = central locking. Feature = pull-out stop, lockable. Series = STATUS. Door thickness = 16 mm. Thickness of body = 19 mm. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for STATUS - Suspension File Cabinet, 2 Drawers, 2-track, HxWxD 820 X 1000 X 420mm, Beech Finish
  • Series
    Status
  • Lock Type
    Central Locking
  • Body Colour
    Beech Finish
  • Door Thickness
    16mm
  • Supplied
    Flat Pack
  • Product Type
    Suspension Filing Cabinets
  • Material
    Chipboard, Melamine Coated
  • Height
    820mm
  • Width
    1000mm
  • Depth
    420mm
  • Features
    Pull-Out Stop, Lockable
  • For Paper Format
    2 X A4 Landscape
  • Body Thickness
    19mm
  • Suspension File Drawer Model
    2-track
  • Front Colour
    Silver Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome