Foot Rest, Gas Lift Height Adjustment From 110 - 320mm, Adjustable Inclination

Foot Rest, Gas Lift Height Adjustment From 110 - 320mm, Adjustable Inclination

Order Code: ZT2746813S

£429.99 Inc VAT (20%)


Description

Foot rest, gas lift height adjustment from 110 - 320 mm, adjustable inclination. Supplied = assembled. Colour = black. Ability to tilt = infinitely adjustable inclination. Width = 510 mm. Depth = 360 mm. Height adjustment range = 110 - 320 mm. Adjustment of inclination = 0° - 30°. Material = plastic, steel. Type of height adjustment = gas spring. Product type = foot rests. Textured foot plate. Sturdy steel frame. Anti-slip floor glides. Anti-slip, textured foot plate made of black plastic, width x depth 510 x 350 mm. Inclination of foot plate adjustable from 0° - 120°. Gas lift height adjustment 110 - 320 mm. Stable steel stand construction, width x depth 500 x 360 mm, with anti-slip floor glides. Supplied fully assembled.

See full description
Specifications for Foot Rest, Gas Lift Height Adjustment From 110 - 320mm, Adjustable Inclination
  • Product Type
    Foot Rests
  • Material
    Steel
    Plastic
  • Colour
    Black
  • Supplied
    Assembled
  • Depth
    360mm
  • Width
    510mm
  • Adjustment of Inclination
    0° - 30°
  • Height Adjustment Type
    Gas Spring
  • Adjustable Height Range
    110 - 320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome