Floor Protection Mat ECOGRIP SOLID, For Smooth And Hard Floors, WxD 1500 X 1200mm

Floor Protection Mat ECOGRIP SOLID, For Smooth And Hard Floors, WxD 1500 X 1200mm

Order Code: ZT2700166S

£299.99 Inc VAT (20%)


Description

Floor protection mat ECOGRIP SOLID, for smooth and hard floors, WxD 1500 x 1200 mm. Shape = rectangular. Width = 1500 mm. Depth = 1200 mm. Material = polycarbonate. Colour = transparent. Feature = can be driven on, protects floors, non-slip. Application = for hard and smooth floors. Mat thickness = 1.8 mm. Product type = floor protection mats. Hard-wearing and durable. Made from at least 80% recycled material. Flame retardant B1 in accordance with DIN 4102. Suitable for floor heating. Clear, crystalline structure paired with high light transmission and crystal-clear transparency. Unwelcome scratches or stains on the floor are concealed. High impact and break resistance make ECOGRIP SOLID a hard-wearing floor protection mat. It consists of at least 80% recycled material and is robust and durable, at the same time highly scratch-resistant and temperature-resistant. The mat prevents unnecessary wear and tear of the floor covering and guarantees unrestricted freedom of movement for chair castors etc. The high-performance, thermally bonded VAB adhesive layer (PU) on the underside prevents the mat from slipping.

See full description
Specifications for Floor Protection Mat ECOGRIP SOLID, For Smooth And Hard Floors, WxD 1500 X 1200mm
  • Colour
    Transparent
  • Product Type
    Floor Protection Mats
  • Material
    Polycarbonate
  • Depth
    1200mm
  • Width
    1500mm
  • Shape
    Rectangular
  • Mat Thickness
    1.8mm
  • Applications
    Hard and Smooth Floors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome