Titan Skid Base Chair Size 3 - 350mm Seat Height - Black

Titan Skid Base Chair Size 3 - 350mm Seat Height - Black

Order Code: ZT1186879P

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

The Titan skid base chair has been developed to withstand heavy duty, day to day use, in a classroom environment. The seat is moulded from one piece of impact resistant polypropylene and bolted to a super strong tubular steel frame.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Titan Skid Base Chair Size 3 - 350mm Seat Height - Black
  • MFR Part No.
    T23-BK
  • Colour
    Black
  • Seat Width
    350mm
  • Seat Depth
    320mm
  • Overall Width
    507mm
  • Weight
    3.47kg
  • Seat Height
    350mm
  • Seat Height Range
    350mm
  • Overall Depth
    368mm
  • Overall Height
    660mm
  • Component Guarantee
    10year

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome