Cosy Silent Glass Wall Clock


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist design and inviting colours, you can add style and colour to your workspace. The Cosy Silent Glass Wall Clock is ideal for offices, reading areas and bedrooms so you are not disturbed by the sound of the clock ticking. This premium quality modern clock is the perfect addition to your home or office to ensure you stay relaxed and productive all day. Includes a dry-wipe pen to write your own numbers or notes.

Feature Attributes

Type:
Quartz Wall Clock
Depth:
300 mm
Height:
40 mm
Width:
300 mm
Weight:
0.862 kg