WOW Silent Wall Clock


£33.99 Inc VAT (20%)

See 7 Product Variants
£33.99

Description

Silent wall clock in eye-catching WOW colour design. 29 cm diameter dual colour frame made from robust plastic, combined with a glass front. Non ticking wall clocks are perfect for offices, study areas or sleeping.

Feature Attributes

Depth:
290 mm
Width:
290 mm
Height:
43 mm
Weight:
0.55 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome