Basic Welder's Screens

Basic Welder's Screens


Select
£379.99 Inc VAT (20%)


See all variants from £379.99


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Product Type:
Welding Protection Screens
Overall Height:
2000 mm
Overall Width:
1400 mm
Finish:
Zinc Plated
Frame Material:
Tubular Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome