Counter Screen


£99.99 Inc VAT (20%)

See all variants from £99.99

Description


Description unavailable

Feature Attributes

Type:
Protective Screens
Material:
Acrylic
Colour:
Transparent
Width:
700 mm
Height:
850 mm
Form:
Freestanding
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome