Impulse/Plus Bench Screen 1200 Bespoke Tabasco Orange Silver Frame

Impulse/Plus Bench Screen 1200 Bespoke Tabasco Orange Silver Frame

Order Code: ZT3248242S

£144.99 Inc VAT (20%)
£149.993% off


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

• Impulse contract desk screen • 1200 wide • 400 high • Acoustic qualities absorb ambient sound • Provides privacy • Develops personal zone at desk environment • Attractive fabric weave • Easy to fit • Edge protection • Uses Universal G style Clamp

See full description
Specifications for Impulse/Plus Bench Screen 1200 Bespoke Tabasco Orange Silver Frame
  • Material
    Fabric
  • Colour
    Tabasco Orange
  • Frame Colour
    Silver
  • Product Type
    Bench Screen
  • Width
    1200mm
  • Height
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome