Plus Wave 400/1600 Desktop Screen Rounded Corners Burgundy Fabric Light Grey Edges

Plus Wave 400/1600 Desktop Screen Rounded Corners Burgundy Fabric Light Grey Edges

Order Code: ZT3242007S

£229.99 Inc VAT (20%)

Currently unavailable

Description

Our UK manufactured screens are fully guaranteed and come in a choice of nine most popular fabrics with scores of other fabrics available on demand. Impulse Plus Desk High Screens are all designed to fit the Impulse Desking Range and come complete with fitting clamps suitable for standard 25mm thick desk tops with a back-of-desk overhang.

• Simple, clean and aesthetically pleasing • Radius edges for smooth flowing design lines • Defines your working space area • uPVA protective edge trim • Flame retardant fabric to BS476-Part 7, Class 1 • Solid board with metal sub sections for strength

See full description
Specifications for Plus Wave 400/1600 Desktop Screen Rounded Corners Burgundy Fabric Light Grey Edges
  • Frame Material
    Metal
  • Material
    Fabric
  • Product Type
    Desktop Screen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome