1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations
120cm Modern Computer Desk Bookshelf Writing Table Workstation with 6 Shelves

120cm Modern Computer Desk Bookshelf Writing Table Workstation with 6 Shelves


See all variants from
£79.99

Inc VAT (20%)

Up to 5.5% off
See all variants from £79.99

Description

Modern Design: The stylish finish creates a clean and minimalist look, while the compact size of this computer table bookshelf set makes it perfect for dens, home offices, or small homes.Plenty of Storage: This home office desk includes 4 cubby shelves on side and a 2-tier shelf on the other side for storing and displaying books, photos, or artwork.Large Working Area: Our study desk bookcase combo features a 120cm table top that offers you a large working surface with space to place your laptop and other accessories.Durable Material: Laminated high-quality particle board construction make the desk with storage sturdy for long-lasting use.Overall Dimension: 120L x 55D x 120Hcm, Tabletop to Floor Height:73cm, Weight Capacity:20kg.

Feature Attributes

Tabletop To Floor Height:

73 cm

Style:

Modern

Weight Capacity:

20 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome