1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations
Computer Desk Laptop PC Table W/4-Tier Bookshelf Metal Frame Home Office

Computer Desk Laptop PC Table W/4-Tier Bookshelf Metal Frame Home Office


Select
See all variants from
£56.99

Inc VAT (20%)


See all variants from £56.99

Description

Storage Solution: Comes with a built-in 4-tier open bookshelf, the home office desk provides large space for storage and display.Reversable Design: Bookshelf can be assembled as left or right side of the PC desk.Solid Structure: Made from strong metal frame with chipboard table top and shelves, the computer table is stable for your everyday use.Modern Design: Minimalist and elegant, this study desk is ideal for study room, living room, office and more.Overall Dimension:120 L x 64 W x 121 H cm. Assembly required.

Feature Attributes

Product Type:

Computer Desk

Frame Material:

Metal

Assembly Required:

Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome