1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations
Convertible Desk with Blackboard Multi-Function Workstation

Convertible Desk with Blackboard Multi-Function Workstation


See all variants from
£109.99

Inc VAT (20%)

See all variants from £109.99

Description

3-in-1 design: The home office desk is formed of the end bookcase, middle work table and the chalkboard on the end panel. A place to work from, where you can keep your books close and thoughts visibly noted. Shelf features nine compartments, bottom shelf can be moved to three different positions.Folding: Computer table can fold up into the bookcase and displays the chalkboard when correctly locked into place. An innovative design made to save space where needed.Sturdy: Tough and durable particle board structure made to be used every day. Fitted with metal hinges and accents to hold each part in place. Blackboard: Displays when the study desk is both folded and unfolded, easy to see your thoughts at all times.Anti-tipping: Fixes the study table to the wall for safety in homes with children and pets. Dimensions: 153H x 98W x 51Dcm. Middle table: 75H x 47.5W x 78.5Dcm.Maximum load: Whole: 60kg. Table: 50kg. Assembly required.

Feature Attributes

Frame Material:

Metal

Assembly Required:

Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome