Inc VAT (20%)
Description unavailable
Weight:
30.9 kg
Noise Level:
<50dB
Maximum Load Capacity:
50 kg
Supply:
230 V
Width:
120 cm
Depth:
60 cm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy