1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations
Hydraulic Grooming Tables

Hydraulic Grooming Tables


See all variants from
£289.99

Inc VAT (20%)

Up to 3% off
See all variants from £289.99

Description unavailable

Feature Attributes

Weight:

42 kg

Product Type:

Hydraulic Grooming Table

H Bar Height:

86.2 cm

H Bar Width:

2.5 cm

Weight Capacity:

180 kg

Table Dimensions:

106 x 61 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome