1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations
Manual Height Adjustable Desk Table Top Frame

Manual Height Adjustable Desk Table Top Frame


See all variants from
£849.99

Inc VAT (20%)

Up to 5.5% off
See all variants from £849.99

Description

Hand wound adjustable height desk.Available in three widths.Silver, black or white steel frames with a choice of five edged top finishes.Wipeable surface.Easy self assembly.Desk top thickness: 25mm.Adjustable height: 715-1215mm.Depth: 800mm.5 year guarantee.Packaged in "Eco" 99.9% plastic free packaging.80kg load capacity.FSC sourced.

Feature Attributes

Depth:

800 mm

Material:

Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome