1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations
Plus Single Starter Desk

Plus Single Starter Desk


See all variants from
£269.99

Inc VAT (20%)

Up to 3.5% off
See all variants from £269.99

Description

Future proof your desking solutions with the system that can grow, reduce or alter shape easily and without fuss. Seamlessly creating the perfect team working environment, the Evolve Plus bench desking system is stunningly designed and creatively engineered. Bench systems provide a large expanse of workspace with a continuous, uninterrupted surface area.Coupled with a wide selection of wood finished sliding tops, Evolve Plus matches our storage and Impulse ranges. This is the desking solution that evolves with your business needs.

Feature Attributes

Material:

MFC

Product Type:

Bench Desking

Style:

Rectangular Desk

Number of People:

1

Combined Depth:

800 mm

Leg Type:

4 Leg

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome