Square Propane Fire Pit Table 40000 BTU Gas Firepit w/Lava Rocks and Lid

Square Propane Fire Pit Table 40000 BTU Gas Firepit w/Lava Rocks and Lid

Order Code: ZT3352059S

£219.99 Inc VAT (20%)


Description

DUO DESIGN: Both a gas fire pit and an outdoor dining table - do double the job in a compact size. Lid to cover the gas fire pits for garden when needed as a table.40000 BTU BURNER: Clean and smokeless burn, help retain the warmth longer. Pulse ignition system starts and adjusts flame easily (1 x AAA battery required) GAS-POWERED: Propane tank, easily installs into the base. Protected by the door to keep smokeless fire pit out of sight.RATTAN STYLE: Garden style propane fire pit table, with metal frame for strength. DIMENSIONS: 71L x 71W x 62Hcm. Maximum load: 50kg.REGULATOR AND HOSE INCLUDED - TANK IS NOT INCLUDED.

See full description
Specifications for Square Propane Fire Pit Table 40000 BTU Gas Firepit w/Lava Rocks and Lid
  • Product Type
    Fire Pit Table
  • Frame Material
    Metal
  • Fuel Type
    Propane
  • Maximum Load
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome