Inc VAT (20%)
Space-Saving: This simple computer desk in compact design acts well as a practical workstation for either the home study or office working. Durable Material: Made of quality 16 mm thick particle board, the pc desk is sturdy enough to hold up to 80kg. Extra Storage: This home office desk has an extra storage space underneath the tabletop to store essential office supplies. Easy to assemble & clean: With easy-to-follow instructions, you can assemble the study table in few minutes. Double sided sticker design is easy to clean. Get into your work as soon as possible. Dimension: Overall Size: 90W x 50D x 74Hcm Assembly required.
Weight Capacity:
80 kg
Product Type:
Writing Desk
Number of Drawers:
1
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy