Inc VAT (20%)
SET OF TWO: Duo set are great for gathering with company, the barstools create a matching look in your home. Accent chairs are suitable for the home bar, kitchen, counter, living room and more.COMFORTABLE: Breakfast bar stools are padding and feature a tall back to support your body. Armless for open sitting, 360° swivel means the bar stool moves with your body's motion.89-110CM ADJUSTABLE HEIGHT: The kitchen stool seat heights are easy to adjust, great for using with different level countertops.STEEL FRAME: Our breakfast bar stools are strong and supportive, with a large round base to keep them weighted and steady. Non-slip base pad will lightly protect floor.COUNTER CHAIR DIMENSIONS: 89-110H x 42W x 45Dcm. Maximum load 120kg. ASSEMBLY REQUIRED.
Material:
Steel
Maximum Load:
120 kg
Adjustable Height:
89-110 cm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy