1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Dining Room Tables & Sets
Computer Desk Dining Table Home Office Workstation W/Metal Frame

Computer Desk Dining Table Home Office Workstation W/Metal Frame


Select
See all variants from
£56.99

Inc VAT (20%)

Up to 5% off

See all variants from £56.99

Description

Simple, versatile design: Simple, clean lines for a piece that looks great at home or in the office. You can use it as a computer desk in study or a dining table in dining room.Quality tabletop: Durable and sturdy construction in an oak tone wood effect finish, makes the study desk water and scratch resistant.Melamine surface: Smooth and easy to clean. Metal frame: Provides plenty of support to the home office desk.Adjustable feet: Keeps writing desk level and stable. Dimensions: 76H x 120W x 60Dcm.Maximum weight capacity 100kg. Assembly required.

Feature Attributes

Maximum Weight Capacity:

100 kg

Frame Material:

Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome