1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Dining Room Tables & Sets
Corona Dining Table Chair Set

Corona Dining Table Chair Set


See all variants from
£349.99

Inc VAT (20%)

Up to 5% off
See all variants from £349.99

Description unavailable

Feature Attributes

Depth:

75 cm

Height:

75 cm

Material:

Pine

Back Height:

55 mm

Maximum Weight:

12 kg

Seat Height:

45 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome