1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Dining Room Tables & Sets
Corona Square Dining Table Chair Set

Corona Square Dining Table Chair Set


See all variants from
£199.99

Inc VAT (20%)

Up to 4.5% off
See all variants from £199.99

Description unavailable

Feature Attributes

Material:

Pine

Height:

75 cm

Depth:

75 cm

Weight:

24.5 kg

Width:

75 cm

Maximum Weight:

12 kg

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome